Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB676841

MPN #: 147-2-14/10

PIP Electrical Rated Gloves, 14"L, Unlined, Smooth Finish, Beaded, Orange, Class 2, Size 10

Product Description
Novax® Electrical Class 2 Rubber Insulating Glove with Straight Cuff - 14"

Used exclusively for electrical purposes, such as power generation, electrical contractors, hybrid automotive repair/service, hybrid automobile manufacturing, industrial plant maintenance, utilities.

Features:
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
  • Individually numbered for traceability and stamped with factory manufacturing date
  • Meets ANSI/ASTM D120 Standard


PRICE
$209.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Size10

Product Details

TypeInsulated Electrical Gloves
Class2
ColorOrange
SeriesNovax
Cuff StyleRolled
Grip MaterialNovax Rubber
IncludesRubber Voltage Gloves
MaterialRubber
Manufacturers Part Number147-2-14/10
Max Use AC Voltage17000
BrandPIP

Compliance & Certifications

CertificationsANSI/ASTM D120