Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB676766

MPN #: 148-6000/9

PIP Top Grain Goatskin Leather & Nylon Protector For Novax® Gloves, Orange & White, Size 9

Product Description
PIP® Top Grain Goatskin Leather Protector for Novax® Gloves - Gauntlet Cuff

For use with Class 1-4 rubber insulating Novax® gloves. A leather protector is only to be used for mechanical protection for rubber insulating gloves. Not to be used for electrical protection per ASTM F696-06 (2011) Standard.

Features:
  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Split leather gauntlet cuff for added forearm protection, allows for fast removal and adds water resistance
  • Straight thumb increases comfort in closed-fisted work
  • Nylon strap with buckle for a secure, personal fit
  • Color coded hems for easy size identification
  • Meets ASTM F696-06 (2011) standard


PRICE
$50.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Size9

Product Details

TypeGlove Protectors
Class1-4
ColorBrown
SeriesNovax
Cuff StyleGauntlet
Grip MaterialGoatskin Leather Protector
IncludesLeather & Nylon Protector
MaterialGoatskin
DescriptionLeather & Nylon Protector Glove
Manufacturers Part Number148-6000/9
Max Use AC Voltage36000
BrandPIP

Compliance & Certifications

CertificationsASTM F696-06