Take 15% off your entire order!

Offer applied at checkout

Quick Cable 504424-100 EPDMSteel Covered Clamps, 5/8" Diameter, 100 Pcs

Quick Cable 504424-100 EPDMSteel Covered Clamps, 5/8" Diameter, 100 Pcs

Item #: WBB1149675

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$106.33 up to 16% OFF

Price: $88.95

Save $4.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 504424-100 EPDMSteel Covered Clamps, 5/8" Diameter, 100 Pcs

Features:
  • Battery Terminal Wipes
  • 30 handy, disposable wipes per container
  • The blue wipes turn pink when exposed to acid and and back to blue when the acid is neturalized
  • Safe, mild acid neutralizer
  • Each wipe is 7" x 8"

Product Specifications

  • PACKAGE QUANTITY100 PCS/Bag
  • DESCRIPTIONEpdm Steel Covered Clamps
  • CONSTRUCTIONZinc
  • WIDTH1/2"
  • MANUFACTURERS PART NUMBER504424-100
  • BRANDQuick Cable
  • DIAMETER5/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 504427-100 EPDMSteel Covered Clamps, 1" Diameter, 100 Pcs

Item #: B1149686

Not Yet Rated

Usually ships in 4 to 7 days

$105.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 504424-100 EPDMSteel Covered Clamps, 5/8" Diameter, 100 Pcs

Quick Cable 504424-100 EPDMSteel Covered Clamps, 5/8" Diameter, 100 Pcs

Item #: WBB1149675

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant