Take 15% off your entire order!

Offer applied at checkout

Quick Cable 436330-050P Flag Connector Crimp Positive, 3/0 Gauge, 50 Pcs

Quick Cable 436330-050P Flag Connector Crimp Positive, 3/0 Gauge, 50 Pcs

Item #: WBB1149278

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$612.45 up to 29% OFF

Price: $436.95

Save $21.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 436330-050P Flag Connector Crimp Positive, 3/0 Gauge, 50 Pcs

Features:
  • EPDM Steel Covered Clamps
  • Flexible EPDMcushion holds firmly and protects from shock, abrasion and vibration
  • Zinc electroplated for extra corrosion resistance
  • Sturdy design provides extra holding power

Product Specifications

  • GAUGE3/0 Gauge
  • PACKAGE QUANTITY50 PCS/Bag
  • DESCRIPTIONFlag Connector Crimp Positive
  • CONSTRUCTIONCopper
  • MANUFACTURERS PART NUMBER436330-050P
  • BRANDQuick Cable
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 4330-050PA Flag Connector Crimp Positive, 3/0 Gauge, 50 Pcs

Item #: B1149053

Not Yet Rated

Usually ships in 4 to 7 days

$474.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 436330-050P Flag Connector Crimp Positive, 3/0 Gauge, 50 Pcs

Quick Cable 436330-050P Flag Connector Crimp Positive, 3/0 Gauge, 50 Pcs

Item #: WBB1149278

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant