Take 15% off your entire order!

Offer applied at checkout

Quick Cable 406320-050N Negative Straight Clamp, 2/0 Gauge, 50 Pcs

Quick Cable 406320-050N Negative Straight Clamp, 2/0 Gauge, 50 Pcs

Item #: WBB1150339

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$300.60 up to 17% OFF

Price: $248.95

Save $12.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 406320-050N Negative Straight Clamp, 2/0 Gauge, 50 Pcs

Features:
  • Solder Flag Connector
  • Made of cast copper alloy, tin plated for added conductivity and corrosion resistance
  • Superior reliability for years of dependable service
  • Up to 70% stronger than crimp method
  • More consistant quality than any other solder method including traditional wire solder & solder slug
  • Especially good in presense of destructive vibration or corrosive chemicals
  • See SBF Fusion connectors for more options
  • Fasteners Included
  • Kits and Assortments are available

Product Specifications

  • GAUGE2/0 Gauge
  • PACKAGE QUANTITY50 PCS/Bag
  • DESCRIPTIONStraight Clamp
  • TYPENegative
  • CONSTRUCTIONCopper
  • MANUFACTURERS PART NUMBER406320-050N
  • BRANDQuick Cable
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 4020-050N Negative Straight Clamp, 2/0 Gauge, 50 Pcs

Item #: B1149061

Not Yet Rated

Usually ships in 4 to 7 days

$207.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 406320-050N Negative Straight Clamp, 2/0 Gauge, 50 Pcs

Quick Cable 406320-050N Negative Straight Clamp, 2/0 Gauge, 50 Pcs

Item #: WBB1150339

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant