Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147824

MPN #: 280H

L.H.Dottie® Ground Clamp w/ 1/2" Hub, Bronze, 2-1/2"-4, 5 Pack

Product Description
Ground Clamps with Hubs are used to connect conduit (Rigid or IMC) to steel or copper water pipe and provide a ground wire termination point. They are manufactured from a highly conductive copper alloy and have steel or bronze screws.

PRICE
$369.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1
Size1/2 - 1 in

Product Details

TypeGround Clamp
Package Quantity5
Description2-1/2''-4'' Bronze Ground Clamp w/ 1/2'' Hub
Manufacturers Part Number280H
BrandL.H.Dottie