Take 15% off your entire order!

Offer applied at checkout

Quick Cable 5020-005N Straight Clamp Negative, 2/0 Gauge, 5 Pcs

Quick Cable 5020-005N Straight Clamp Negative, 2/0 Gauge, 5 Pcs

Item #: WBB1149303

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$42.23 up to 17% OFF

Minimum Quantity: 2

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 5020-005N Straight Clamp Negative, 2/0 Gauge, 5 Pcs

Features:
  • Lo°/Wrap Split Loom
  • Shields wire, cable and hose from heat, shorts and corrosion
  • Black nylon 6 construction meets or exceeds SAE standards
  • Slit enables easy installations
  • Convoluted design stays flexible at all temperatures for easy routing

Product Specifications

  • GAUGE2/0 Gauge
  • PACKAGE QUANTITY5 PCS/Bag W/COMP NUT & FSNRS
  • DESCRIPTIONStraight Clamp
  • TYPENegative
  • CONSTRUCTIONTin Plated Copper
  • MANUFACTURERS PART NUMBER5020-005N
  • BRANDQuick Cable
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 406330-005N Negative Straight Clamp, 2/0 Gauge, 5 Pcs

Item #: B1150172

Not Yet Rated

Usually ships in 4 to 7 days

$27.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 5020-005N Straight Clamp Negative, 2/0 Gauge, 5 Pcs

Quick Cable 5020-005N Straight Clamp Negative, 2/0 Gauge, 5 Pcs

Item #: WBB1149303

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant