Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Water & Corrosion Resistant Boxes

30 Results

Electrical Enclosures Without Window, Waterproof/Corrosion Resistant

Electrical Enclosures Without Window, Waterproof/Corrosion Resistant
Waterproof and Corrosion-Resistant Electrical Enclosures without Windows are protective housing for components and equipment. They safeguard sensitive electrical systems from environmental factors, ensuring reliable performance, longevity, and safety. They are ideal for outdoor installations where exposure to environmental elements is a concern.
CompareImageWidthHeightDepthInside WidthInside HeightInside DepthModel #Price
Vynckier Vj1210hw Vj 12" X 10" Non-Metallic Enclosure, Hinge, 2 Corner Screws - Min Qty 2
11.31 in
13.3 in
5.58 in
10 in
12 in
4.84 in
WBB692283$189.95
Vynckier VJ1614HWPL2 VJ 16" X 14" Non-Metallic Enclosure, Hinge, 2 Padlockable Latches
15.32 in
17.31 in
6.7 in
14 in
16 in
5.82 in
WBB692647$289.95
Vynckier VJ1412HW VJ 14" X 12" Non-Metallic Enclosure, Hinge, 2 Corner Screws
13.3 in
15.32 in
6.7 in
12 in
14 in
5.82 in
WBB692288$215.95
Vynckier VJ1210HWPL2 VJ 12" X 10" Non-Metallic Enclosure, Hinge, 2 Padlockable Latches
11.31 in
13.3 in
5.58 in
10 in
12 in
4.84 in
WBB692284$225.95
Vynckier Vj1008hwpl1 Vj 10" X 8" Non-Metallic Enclosure, Hinge, 1 Padlockable Latch - Min Qty 2
9.3 in
11.31 in
5.43 in
8 in
10 in
4.69 in
WBB692602$179.95
Vynckier RVJ1412HW RVJ 14" X 12" Non-Metallic Enclosure, Raised Cover, Hinge, 2 Corner Screws
13.3 in
15.32 in
8.19 in
12 in
14 in
7.31 in
Ships Same Day
WBB692521
$229.95
Vynckier VJ1816NHWLL2 VJ 18" X 16" Non-Metallic Enclosure, Non-Metallic Hinge, 2 Twist Latches
17.31 in
19.31 in
9.58 in
16 in
18 in
8.69 in
WBB692877$389.95
Vynckier Vj1210w Vj 12" X 10" Non-Metallic Enclosure, 4 Corner Screws - Min Qty 2
11.31 in
13.3 in
5.58 in
10 in
12 in
4.84 in
WBB692282$179.95
Vynckier VJ1614W VJ 16" X 14" Non-Metallic Enclosure, 4 Corner Screws
15.32 in
17.31 in
6.7 in
14 in
16 in
5.82 in
WBB692610$239.95
Vynckier VJ1412HWPL2 VJ 14" X 12" Non-Metallic Enclosure, Hinge, 2 Padlockable Latches
13.3 in
15.32 in
6.7 in
12 in
14 in
5.82 in
WBB692289$259.95
Showing 1-10 of 17 results

Waterproof/Corrosion Resistant Electrical Enclosures with Bonded or Gasketed Window

Waterproof/Corrosion Resistant Electrical Enclosures with Bonded or Gasketed Window
Waterproof and Corrosion-resistant Electrical Enclosures with Bonded or Gasketed Windows protect equipment against water, corrosion, dust, or extreme temperatures. The windows allow for easy visual inspection of equipment inside the enclosure. Polyurethane foam construction ensures lasting strength. Ideal for industrial environments where exposure to harsh weather and contaminants is common.

Waterproof/Corrosion Electrical Enclosures with Window

Waterproof/Corrosion Electrical Enclosures with Window
Waterproof and Corrosion-Resistant Electrical Enclosures with Windows are designed to safeguard sensitive equipment from water, dust, corrosion, and more, ensuring the longevity of electrical systems. The added window allows for convenient viewing and monitoring without compromising the protective qualities of the enclosure. For outdoor installations in industrial environments.
Steel NEMA Electrical Enclosures

Steel NEMA Electrical Enclosures

NEMA 4 Electrical Enclosures with Window

NEMA 4 Electrical Enclosures with Window
NEMA 4 electrical enclosures with windows are designed to protect electrical boxes or other tools against water and corrosion. The fiberglass-reinforced polyester construction makes them ideal for indoor or outdoor use. Most models are easy to mount, and the window allows easy visibility of the enclosed components. They are ideal for any mining sites, steel mills, chemical plants & more.
Plastic NEMA Electrical Enclosures

Plastic NEMA Electrical Enclosures