RIB® NEMA 1 Enclosure MH1210, 8.5"H x 7.7"W x 3.9"D, Surface Mount,4" x 8" Track, 18 Ga. Steel
Write a Review
|
Questions & Answers (0)
Product Description
RIB® NEMA 1 Enclosure MH1210, 8.5"H x 7.7"W x 3.9"D, Surface Mount,4" x 8" Track, 18 Ga. Steel
The enclosures are NEMA 1 rated and are UL Listed. They have an abundance of knockouts and most are stackable vertically and horizontally. Available in a variety of sizes, the enclosures provide many useful features. Small sizes have screw lock covers and the larger sizes are equipped with key latch doors, most of which are reversible.
The enclosures are NEMA 1 rated and are UL Listed. They have an abundance of knockouts and most are stackable vertically and horizontally. Available in a variety of sizes, the enclosures provide many useful features. Small sizes have screw lock covers and the larger sizes are equipped with key latch doors, most of which are reversible.
PRICE
$109.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.3 in |
| Width | 7.7 in |
| Height | 3.9 in |
Product Details
| Material | 18 Gauge Steel |
| Description | Enclosure, Surface Mount, W/4" x 8" Track |
| Manufacturers Part Number | MH1210 |
| Brand | RIB |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL/cUL |
| NEMA Rating | 1 |