Water & Corrosion Resistant Boxes
Most Relevant
Electrical Enclosures Without Window, Waterproof/Corrosion Resistant

Waterproof and Corrosion-Resistant Electrical Enclosures without Windows are protective housing for components and equipment. They safeguard sensitive electrical systems from environmental factors, ensuring reliable performance, longevity, and safety. They are ideal for outdoor installations where exposure to environmental elements is a concern.
| Compare | Image | Width | Height | Depth | Inside Width | Inside Height | Inside Depth | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 7.31 in | 9.3 in | 4.96 in | 6 in | 8 in | 4.1 in | WBB692640 | $129.95 | ||
![]() | 13.3 in | 15.32 in | 6.7 in | 12 in | 14 in | 5.82 in | WBB692585 | $255.95 | ||
![]() | 15.32 in | 17.31 in | 6.7 in | 14 in | 16 in | 5.82 in | WBB692610 | $239.95 | ||
![]() | 9.3 in | 11.31 in | 5.43 in | 8 in | 10 in | 4.69 in | WBB692563 | $145.95 | ||
![]() | 13.3 in | 15.32 in | 6.7 in | 12 in | 14 in | 5.82 in | WBB692289 | $259.95 | ||
![]() | 15.32 in | 17.31 in | 6.7 in | 14 in | 16 in | 5.82 in | WBB692648 | $319.95 | ||
![]() | 7.31 in | 9.3 in | 4.96 in | 6 in | 8 in | 4.1 in | WBB692487 | $169.95 | ||
![]() | 17.31 in | 19.31 in | 9.58 in | 16 in | 18 in | 8.69 in | Ships Same Day WBB692565 | $359.95 | ||
![]() | 15.32 in | 17.31 in | 8.19 in | 14 in | 16 in | 7.31 in | WBB692614 | $339.95 | ||
![]() | 9.3 in | 11.31 in | 5.43 in | 8 in | 10 in | 4.69 in | WBB692602 | $179.95 |
Showing 1-10 of 17 results
Waterproof/Corrosion Resistant Electrical Enclosures with Bonded or Gasketed Window

Waterproof and Corrosion-resistant Electrical Enclosures with Bonded or Gasketed Windows protect equipment against water, corrosion, dust, or extreme temperatures. The windows allow for easy visual inspection of equipment inside the enclosure. Polyurethane foam construction ensures lasting strength. Ideal for industrial environments where exposure to harsh weather and contaminants is common.
Waterproof/Corrosion Electrical Enclosures with Window

Waterproof and Corrosion-Resistant Electrical Enclosures with Windows are designed to safeguard sensitive equipment from water, dust, corrosion, and more, ensuring the longevity of electrical systems. The added window allows for convenient viewing and monitoring without compromising the protective qualities of the enclosure. For outdoor installations in industrial environments.

Steel NEMA Electrical Enclosures
NEMA 4 Electrical Enclosures with Window

NEMA 4 electrical enclosures with windows are designed to protect electrical boxes or other tools against water and corrosion. The fiberglass-reinforced polyester construction makes them ideal for indoor or outdoor use. Most models are easy to mount, and the window allows easy visibility of the enclosed components. They are ideal for any mining sites, steel mills, chemical plants & more.
















