Disconnect Enclosures
Free Shipping
Conductive Panel
Brand
Panel
Material
Type
Color
Price
Related Products
Hoffman A727224ULP, 2 Door W/Floor Stands, Type 12 Encl, 72.06X72.06X24.06, Steel/Paint Enclosures have gasketed, overlapping doors to keep the elements at bay and floor stands that provide additional height and access for cleaning under the enclosure. Because there is no centerpost, it is simple to install and remove panels. Features: Seams continuously welded and ground smooth; no holes or knockouts Gasketed overlapping doors with no centerpost 3-point latch mechanism operated by oil-tight key-lock handle Latch rod rollers for easy door closing Concealed, easy-to-remove hinges Data ...
Hoffman A90PM78, Lg Multi-Door Panel, Fits 84X Dbl Bay, Steel/White Extra panels for large enclosures (Bulletins A27, A28, A28S4 and A34) can be ordered for panel assembly prior to receiving the enclosures (enclosures include panels). Panels are 10 gauge steel with .80-in. (20-mm) flanges on four sides. Finish is white polyester powder paint or a conductive, corrosion-resistant coating. Two extra holes are provided for lifting and installing panels. Mounting hardware included with enclosure. .
Hoffman A606016LP, 2 Door W/Floor Stands, Type 12 Encl, 60.06X60.06X16.06, Steel/Paint Enclosures have gasketed, overlapping doors to keep the elements at bay and floor stands that provide additional height and access for cleaning under the enclosure. Because there is no centerpost, it is simple to install and remove panels. Features: Seams continuously welded and ground smooth; no holes or knockouts Gasketed overlapping doors with no centerpost 3-point latch mechanism operated by oil-tight key-lock handle Latch rod rollers for easy door closing Concealed, easy-to-remove hinges Data ...
Hoffman A84PM40, Lg Multi Door Encl., 72.00x33.75, Fits 84X 1 Bay, Steel/White Extra panels for large enclosures (Bulletins A27, A28, A28S4 and A34) can be ordered for panel assembly prior to receiving the enclosures (enclosures include panels). Panels are 10 gauge steel with .80-in. (20-mm) flanges on four sides. Finish is white polyester powder paint or a conductive, corrosion-resistant coating. Two extra holes are provided for lifting and installing panels. Mounting hardware included with enclosure. .
The fiberglass WiFi Cabinet is a secure, hinged enclosure that does not impede WiFi or WLAN signals. It is ideal for housing wireless equipment in locations such as tunnels, floor vaults, marinas, outside walls or rooftops. Features: Enclosure and door made of molded fiberglass polyester that resists chemicals and temperature change Scratch-resistant GE Lexan Margard ® windows are permanently bonded in place Polyester mounting brackets and stainless steel attachment screws are provided with each enclosure Hinge pin and bail are corrosion-resistant Type 316 stainless steel Includes a ...