Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1609333

MPN #: D181610CHSCFGWP

Hoffman D181610CHSCFGWP WiFi Cab, Type 4X, Window Door, 18.00x16.00x10.00, Fiberglass

Product Description
The fiberglass WiFi Cabinet is a secure, hinged enclosure that does not impede WiFi or WLAN signals. It is ideal for housing wireless equipment in locations such as tunnels, floor vaults, marinas, outside walls or rooftops.

Features:
  • Enclosure and door made of molded fiberglass polyester that resists chemicals and temperature change
  • Scratch-resistant GE Lexan Margard® windows are permanently bonded in place
  • Polyester mounting brackets and stainless steel attachment screws are provided with each enclosure
  • Hinge pin and bail are corrosion-resistant Type 316 stainless steel
  • Includes a 3/4-in. plywood panel for mounting equipmentMargard is a trademark of General Electric
PRICE
$659.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Overall L x W18.58 x 16.58 in
Mounting G x H18.94 x 14.00 in
Panel Gauge16.75 x 14.88 ga
Panel Size (D x E)425 x 378
A x B x C18.00 x 16.00 x 10.00 in

Product Details

Type4X
MaterialFiberglass
DescriptionHinge-Cover Wifi
Manufacturers Part NumberD181610CHSCFGWP
PanelA18P16WD
BrandHoffman