Steel Boxes
Depth
Material
Width
Length
Brand
Free Shipping
Height
Type
Size
Gauge
Capacity
Color
Price
Related Products
Hoffman PB2424PP, Panel, Pull Box, Perf, Fits 24X24, Steel/Gray Panel is formed to provide 7/16-in. space off back of pull box for component mounting screw clearance and includes a grounding hole to terminate equipment grounding conductors. Ideal for mounting components that require infrequent access such as control transformers, terminals and contactors.
Hoffman A1210LP, J Box, Lift-Off Cover, Type 12, 12.00X10.00X5.00, Steel/Gray With a chain-secured, lift-off clamp cover, this enclosure meets basic functionality requirements for housing controls and instrumentation. Features: 16 or 14 gauge steel (see table) Seams continuously welded and ground smooth External screw clamps Lift-off cover Bonding provision on cover Chain holds cover to box when cover is removed Oil-resistant gasket Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger External wall-mounting brackets
CONCEPT™ Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation. Features: 14, 16 or 18 gauge steel (see table) Seams continuously welded and ground smooth Corner-formed doors Simple easy-to-remove and install hinge pins with built-in captivation clip High-torque threadless ...
Wiremold 880W3838TCAL Floor Box 880W3 Series Box W/3 Gang 838TCAL, Aluminum Cover Features Triple service boxes Accommodates power, communication and/or audio/video devicesed for multiple boxes Fully adjustable box Fully adjustable both before and after concrete pour Reduces installation costs Available in two depths
With a chain-secured, lift-off clamp cover, this enclosure meets basic functionality requirements for housing controls and instrumentation. Features: 16 or 14 gauge steel (see table) Seams continuously welded and ground smooth External screw clamps Lift-off cover Bonding provision on cover Chain holds cover to box when cover is removed Oil-resistant gasket Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger External wall-mounting brackets