Take 15% off your entire order!

Offer applied at checkout

Hoffman ASE12X12X6, Pull Box, Screw Cover /Ko'S, 12.00X12.00X6.00, Steel/Gray

Hoffman ASE12X12X6, Pull Box, Screw Cover /Ko'S, 12.00X12.00X6.00, Steel/Gray

Item #: WBB1310760

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

Hoffman ASE12X12X6, Pull Box, Screw Cover /Ko'S, 12.00X12.00X6.00, Steel/Gray

Use this enclosure in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately.

Features:
  • 16, 14 or 12 gauge steel or plated steel

Product Specifications

  • BRANDHoffman®
  • WIDTH INCHES12
  • DEPTH INCHES6
  • HEIGHT INCHES12
  • MANUFACTURERS PART NUMBERASE12X12X6
  • PACKAGE QUANTITY1
  • TYPE1
  • CONSTRUCTIONSteel
  • NUMBER OF COVER SCREWS4
  • KNOCKOUT PATTERN ALONG “B” SIDESC-D-E-F-G
  • STYLEPainted
  • KNOCKOUT PATTERN ALONG “A” SIDESC-D-E-F-G
  • WIDTH INCHES12
  • DESCRIPTIONScrew-Cover
  • COLORGray
  • A X B X C MM305 x 305 x 102
  • A X B X C INCHES12.00 x 12.00 x 6.00
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hoffman ASG12X12X6, Pull Box, Screw Cover /Ko'S, 12.00X12.00X6.00, Galvanized

Item #: B1457236

Not Yet Rated

Usually ships in 8 to 11 days

$45.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman ASE12X12X6, Pull Box, Screw Cover /Ko'S, 12.00X12.00X6.00, Steel/Gray

Hoffman ASE12X12X6, Pull Box, Screw Cover /Ko'S, 12.00X12.00X6.00, Steel/Gray

Item #: WBB1310760

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Hoffman ASE12X12X6, Pull Box, Screw Cover /Ko'S, 12.00X12.00X6.00, Steel/Gray

    Hoffman ASE12X12X6, Pull Box, Screw Cover /Ko'S, 12.00X12.00X6.00, Steel/Gray

    Price: $45.60

    Best Price: $34.95

    You Save: $10.65

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant