take 10% off our everday low prices!

Offer applied at final checkout

Hoffman CSD161610SS6, CONCEPT™ Wall Mt Encl, Type 4/12, 16.00x16.00x10.00in, SS Type 316L

Hoffman CSD161610SS6, CONCEPT™ Wall Mt Encl, Type 4/12, 16.00x16.00x10.00in, SS Type 316L

Item #: WBB1612252

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,106.00 up to 25% OFF

Price: $1,587.00

$264.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,587.00 or save 3% on purchase.

Quantity

Popular item in this category

Customers Also Viewed

Hoffman CSD161610SS6, CONCEPT™ Wall Mt Encl, Type 4/12, 16.00x16.00x10.00in, SS Type 316L

Replacement door for SSLP and SSLP3PT style enclosures. Maintains NEMA Type 4X rating and converts clamp covers to a 3-point latch. Replacement door is ideal for corrosive enclosure installations that require frequent access and the security of a POWERGLIDE™ padlocking handle.

Features:
  • 14 gauge Type 304 or Type 316L stainless steel material
  • Seamless foam-in-place gasket
  • Type 316L stainless steel POWERGLIDE handle
  • Internal 3-point latching hardware installed
  • Data pocket is high-impact thermoplastic
  • Hinge halves and stainless steel hinge pin
  • Bonding provision

Product Specifications

  • BRANDHoffman®
  • MANUFACTURERS PART NUMBERCSD161610SS6
  • TYPE4X
  • CONSTRUCTIONSS Type 316L
  • DOOR GAUGE16
  • PANEL SIZE D X E MM361 x 361
  • MOUNTING G X H MM368 x 368
  • PANEL GAUGE14.20 x 14.20
  • MOUNTING G X H INCHES14.50 x 14.50
  • DESCRIPTIONWall Mount Enclosure
  • A X B X C MM406 x 406 x 254
  • CONDUCTIVE PANELCP1616G
  • A X B X C INCHES16.00 x 16.00 x 10.00
  • LATCHES QTY.1
  • LATCHES STYLEQuarter-turn
  • BODY GAUGE16
  • CONCEPT PANELCP1616
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman CSD161610SS6, CONCEPT™ Wall Mt Encl, Type 4/12, 16.00x16.00x10.00in, SS Type 316L

Hoffman CSD161610SS6, CONCEPT™ Wall Mt Encl, Type 4/12, 16.00x16.00x10.00in, SS Type 316L

Item #: WBB1612252

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top