Steel Boxes
Brand
Length
Width
Free Shipping
Depth
Material
Type
Height
Size
Gauge
Capacity
Color
Price
Related Products
This easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications. Features: 16 or 14 gauge steel (see table) Seams continuously welded and ground smooth Continuous hinge External screw clamps are quick and easy to operate Bonding provision on door External wall-mounting brackets Oil-resistant gasket Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
Used in automotive and other applications that require an outward formed external flange trough collar to keep out liquids and contaminants. These enclosures feature tool-to-open latches for securing cover. Features: 16 gauge steel body, 16 or 14 gauge steel door Return flange design, formed around the body opening, diverts liquid contaminants away from the enclosure door opening Continuous hinge Bonding provision on door Heavy-duty, tool-to-open, plated latches Oil-resistant gasket External wall-mounting brackets Weldnuts provided for mounting optional panels and terminal block kits
Hoffman A8066CH, Continuous Hinge W/Clamps, Type 12, 8.00X6.00X6.00, Steel/Gray This easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications. Features: 16 or 14 gauge steel (see table) Seams continuously welded and ground smooth Continuous hinge External screw clamps are quick and easy to operate Bonding provision on door External wall-mounting brackets Oil-resistant gasket Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
Hoffman A806CH, Continuous Hinge W/Clamps, Type 12, 8.00X6.00X3.50, Steel/Gray This easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications. Features: 16 or 14 gauge steel (see table) Seams continuously welded and ground smooth Continuous hinge External screw clamps are quick and easy to operate Bonding provision on door External wall-mounting brackets Oil-resistant gasket Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
Hoffman A14128CH, Continuous Hinge W/Clamps, Type 12, 14.00X12.00X8.00, Steel/Gray This easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications. Features: 16 or 14 gauge steel (see table) Seams continuously welded and ground smooth Continuous hinge External screw clamps are quick and easy to operate Bonding provision on door External wall-mounting brackets Oil-resistant gasket Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger