Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884119

MPN #: 241-H/BTC

Wiremold 241-H/BTC Poke-Thru Housing, Base & Barrier Assembly W/Gasket For 241 Series

Product Description
Wiremold 241-H/BTC Poke-Thru Housing, Base & Barrier Assembly W/Gasket For 241 Series

Features

  • TopGuard Protection
  • Available in single- or double-width service heads
  • FIT Series provided with one 1" trade size divided conduit stem
  • FIT Series is fire-rated for up to 4-hour rated floors
PRICE
$165.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypePoke-Thru
Mounting MethodScrew On
MaterialMetal
DescriptionHousing, Base & Barrier Assembly W/Gasket
Manufacturers Part Number241-H/BTC
Number of Outlets0
BrandWiremold