Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell-Wiegmann RSCG060624 Wiring Trough, Type 3R, Screw Cover, 6"L x 6"W x 24"H, Gray, Knockouts

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Hubbell-Wiegmann RSCG060624 Wiring Trough, Type 3R, Screw Cover, 6"L x 6"W x 24"H, Gray, Knockouts

Item #: WBB2261982

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $116.10 Save up to 3%
Price: $ 112.95
Product Information
Customer Review
Product Q&A
Hubbell-Wiegmann RSCG060624 Wiring Trough, Type 3R, Screw Cover, 6"L x 6"W x 24"H, Gray, Knockouts

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted, ANSI 61 Gray Polyester Powder Finish, 6"L x 6"W x 24"H, Knockouts

Documents

Documents are in PDF format

Product Specifications

    • BRANDWiegmann
    • WIDTH INCHES6
    • HEIGHT INCHES24
    • LENGTH INCHES6
    • MANUFACTURERS PART NUMBERRSCG060624
    • TYPE3R
    • WEIGHT LBS27
    • CONSTRUCTIONCarbon Steel
    • DESCRIPTIONRSCG060624 Wiring Trough, Type 3R, Screw Cover, 6" x 6" x 24", Gray, Knockouts
    • COLORGrey
    • NEMA RATING3R
    • MOUNTING STYLEWall

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!