This lightweight, temperature- and chemically-resistant fiberglass trough is designed for use in corrosive or dirty indoor or outdoor applications.
Features:
- Pultruded fiberglass polyester bodies and covers
Weights & Dimensions
| Dimension F | 5 in |
| Dimension W | 6 in |
| Dimension K | 8.5 in |
| Dimension H | 4.5 in |
| A x B x C | 4.00 x 4.00 x 23.88 in |
| J Dimension | 3.12 in |
| G Dimension | 3.12 in |
| Dimension X | 4.34 in |
| Dimension D | 22.38 in |
| Dimension E | 3.5 in |
Product Details
| Enclosure Type | NEMA 12/3R |
| Material | Fiberglass |
| Description | Fiberglass Wiring Trough |
| Number of Compartments | 2 |
| Number of Cover Screws | 6 |
| Manufacturers Part Number | F4424FG |
| Brand | Hoffman |