TPI Double Pole Wash Down Line Voltage Temperature Controller TW255A w/ Nema 4X Enclosure
See all 30 items in product family

TPI Double Pole Wash Down Line Voltage Temperature Controller TW255A w/ Nema 4X Enclosure

Item #: WBB46072

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 126.95
Product Information
Customer Review
Product Q&A
TPI Double Pole Wash Down Line Voltage Temperature Controller TW255Awith Nema 4X Enclosure

Double Pole Thermostat

DPDT Wash down line voltage thermostats feature durable stainless steel hardware and have a rain tight NEMA 4x rating with coiled capillary. Thermostat offers 40-110° F temperature range. Case measures 3"W x 5"D? x 5"H?. Provides 22 amp operation at 125/250/277V AC. cETLus Listed. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • WIDTH INCHES3
    • DEPTH INCHES5
    • HEIGHT INCHES5
    • CAPILLARY LENGTH FEETCoiled Capillary
    • LEAD WIRE LENGTH FEET--
    • LEAD WIRE LENGTH INCHES--
    • BULB SIZE INCHES--
    • CONSTRUCTIONStainless Steel Hardware
    • TEMPERATURE CONTROL RANGE °F40 to 110
    • VOLTAGE277 / 250 / 125
    • AMPERAGE22
    • NEMA RATINGRain Tight 4X
    • STAGESSingle
    • SWITCH ACTIONDPDT
    • SENSOR TYPECoil Capillary Temperature
    • APPLICATIONHeat & Cool
    • TYPEMechanical
    • APPROVALS OR CERTIFICATIONScETLus
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERTW255A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!