Take 15% off your entire order!

Offer applied at checkout

+

GENERAC® 7117, 1700 Watts, Inverter Generator, Gasoline, Recoil Start, 120V

GENERAC® 7117, 1700 Watts, Inverter Generator, Gasoline, Recoil Start, 120V

Item #: WB716141

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Generac 7118, GP Inverter Parallel Kit, For use with GP2200i

    $105.95

  • GenTent 10K Running Generator Cover - XKI Kit - Compatible with 1000w-3000w Inverter Generators

    $209.95

Price: $679.00

$113.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $679.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Generac 7117, GP2200i, 2200 Watt Inverter Generator, 50 State Approved

The GP2200i inverter generator provides outdoor enthusiasts with a portable power solution designed for a variety of open-air festivities. From weekends in the woods to outdoor cookouts and get-togethers, these models provide the stable power you need without disturbing neighbors or surrounding wildlife.

Using TruePower™ Technology, the GP2200i produces the clean power required by a variety of sensitive electronics, tools and appliances. Compact and fully-enclosed, its lightweight design makes transportation easy, and its Economy mode feature also reduces fuel consumption rates and noise emissions to operate quietly for extended periods of time.

Whether you're tailgating for the big game or simply want to enhance your campsite experience without disrupting the environment around you, Generac's GP2200i inverter generator is right for you.

FEATURES & BENEFITS
An affordable solution for recreational applications, the GP2200i is the perfect size for tailgating,camping and power on the go.

Quiet and Neighbor Friendly
  • Fully enclosed design dramatically reduces noise levels
TruePower™ Technology
  • Provides clean, stable power ideal for sensitive electronics, tools and appliances
Compact and Lightweight
  • Makes transportation easy with built-in handle
Economy Mode
  • Automatically adjusts engine speeds to save fuel and reduce sound emissions
Integrated Off/Run/Choke Knob
  • Simplifies startup procedures
LED Indicators
  • Alert you when unit is low on oil, overloaded or ready-to-use
USB Port
  • For charging mobile devices
Parallel Ready
  • Allows you to connect two GP2200i inverter generators for twice the power
Low-oil Level Shutdown
  • Automatically safeguards engine from incurring damage
Covered Outlets
  • Provide added protection from the environment


Product Specifications

  • BRANDGenerac®
  • MANUFACTURERS PART NUMBER7117
  • SERIESGP
  • MODELGP2200i
  • FUEL TYPEGasoline
  • START TYPERecoil
  • RATED WATTS1.7kW
  • SURGE WATTS2200
  • RATED AMPS14.1
  • VOLTAGE120
  • OUTLETS4
  • OUTLET TYPE(1) 120V 20A Duplex, (1) 12V DC, (1) USB
  • FUEL TANK GALLONS1.2
  • FUEL GAUGENo
  • RUN TIME HOURS10.75 (1/4 Load)
  • HOUR METERNo
  • AUTOMATIC IDLE CONTROLYes
  • LOW OIL SHUTDOWNYes
  • BATTERY INCLUDEDNo
  • ENGINE TYPEGenerac® OHV
  • ENGINE DISPLACEMENT (CC)80
  • CONSTRUCTIONSteel/Plastic
  • WHEELSNo
  • COLOR FINISHOrange/Black
  • CERTIFICATIONS AND LISTINGSEPA, CARB, CSA
  • WARRANTY2 Year Residential, 1 Year Commercial
  • MUFFLERYes
  • DECIBELS (DBA)Not Measured by Manuafacturer
  • LENGTH INCHES19-2/3
  • WIDTH INCHES11-2/5
  • HEIGHT INCHES17-8/9
  • WEIGHT LBS46.6
  • TYPEInverter Generator
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Generac® 7128, 3000 Watts, Open Frame Inverter Generator, Gasoline, Recoil Start, 120V

Item #: 716172

Not Yet Rated

Usually ships in 10 to 13 days

$879.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GENERAC® 7117, 1700 Watts, Inverter Generator, Gasoline, Recoil Start, 120V

GENERAC® 7117, 1700 Watts, Inverter Generator, Gasoline, Recoil Start, 120V

Item #: WB716141

The item above has been added to your shopping list:

List name

Save Item to

Select List

    GENERAC® 7117, 1700 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    GENERAC® 7117, 1700 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    GENERAC® 7117, 1700 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    GENERAC® 7117, 1700 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    GENERAC® 7117, 1700 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant