Generac® Voltage Configuration Cartridge For 480/277V, 3 Phase Output
Write a Review
|
Questions & Answers (0)
Product Description
Voltage Configuration Cartridge (VCC) for 480/277 V 3-Phase output
PRICE
$90.99
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 7 in |
| Height | 7/8 in |
Product Details
| Type | Cartridge Kit |
| Voltage | 480/277 V |
| Manufacturers Part Number | G0099030 |
| For Use With | ‘K’ 480/277 V 3-Phase VCC For XG03245-XG04045 |
| Brand | Generac |