Wet Location Listed, LED life-cycle of more than 10 years, Dual-voltage, Includes long-life 4.8V DC Nickel Cadmium battery for UL recognized 90-minute emergency lighting, Provided with test switch and AC-On Indicator, Canopy included, 24hr Recharge
Hubbell CEWSGE LED Wet Location Exit Sign, Single Face, Green w/ Nickel Cadmium Battery
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$315.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 2-1/2 in |
| Height | 8-1/2 in |
| Weight | 4 lbs |
Product Details
| Self Diagnostics | No |
| Type | AC Single Face w/ Battery |
| Lamp Included | Yes |
| Average Life | 80000 hr |
| Color Temperature | Green K |
| Color | White |
| Battery Included | Yes |
| Voltage | 120-277 V |
| Material | Polycarbonate |
| Description | Hubbell CEWSGE LED Wet Location Exit Sign, Single Face, Green w/ Ni-Cad Battery |
| Watts | 2.7 W |
| Package Quantity | 1 |
| Manufacturers Part Number | CEWSGE |
| Fixture Type | Indoor LED Exit Sign |
| Brand | Hubbell Lighting |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| UL Certification | UL924 Wet Rated |