Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lithonia Lighting

Model # :WBB2085130

MPN #: EDGR 2 GMR EL M4

Lithonia Lighting EDGR 2 GMR EL M4 - LED Edge-Lit Exit Sign Green

Product Description
Lithonia Lighting LED Edge-Lit Exit Sign Green, Double Face, Green on Mirror, Nickel-Cadmium Battery

PRICE
$315.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth1-3/4 in
Height8 in
Weight4 lbs

Product Details

Lettering Color FamilyGreen
TypeDouble Face w/ Battery
Color TemperatureGreen K
ColorGreen
Mounting LocationRecessed
Voltage120-277 V
MaterialAcrylic
DescriptionLithonia Lighting LED Edge-Lit Exit Sign Green
Number of FacesDouble
Watts3.8 W
Package Quantity1
Manufacturers Part NumberEDGR 2 GMR EL M4
Bulb TypeLED
BrandLithonia Lighting

Warranty

Warranty5 yr