Take 15% off your entire order!

Offer applied at checkout

Satco 80-1361 3-Way Lighted Rotary Switch  Brass Finish

Satco 80-1361 3-Way Lighted Rotary Switch Brass Finish

Item #: WBB516104

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4.11

Save $0.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3-Way Lighted Rotary Switch, Brass Finish

Plastic Bushing, 2 Circuit, 4 Position(L-1, L-2, L1-2, Off). Rated 6A-125V, 3A-250V

Product Specifications

  • BRANDSatco
  • MANUFACTURER PART NUMBER80-1361
  • TYPE3-Way Lighted Rotary Switch
  • LEADS6-in.
  • COLOR FINISHBrass
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Satco 90-504 3-Way Metal Rotary Switch Brass Finish

Item #: B516130

(1)

Usually ships in 3 to 6 days

$2.72

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 80-1361 3-Way Lighted Rotary Switch  Brass Finish

Satco 80-1361 3-Way Lighted Rotary Switch Brass Finish

Item #: WBB516104

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant