Nuvo 62/105 Frame-1 Module Vanity & Wall, Frosted Glass, Brushed Nickel, 7.875"W X 20.25"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 62/105 Frame-1 Module Vanity & Wall, Frosted Glass, Brushed Nickel, 7.875"W X 20.25"H
Bold rectangles of hazel bronze of brushed nickel create strikingly modern sconces and pendants to wash walls and illuminate work or seating areas with bright, even light - and the very highest levels of energy efficiency.
Bold rectangles of hazel bronze of brushed nickel create strikingly modern sconces and pendants to wash walls and illuminate work or seating areas with bright, even light - and the very highest levels of energy efficiency.
PRICE
$275.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-7/8 in |
| Depth | 4 in |
| Height | 20-1/4 in |
Product Details
| Style | Contemporary |
| Color | Silver |
| Series | Nuvo |
| Manufacturers Part Number | 62/105 |
| Number of Lights | 1 |
| Brand | Satco |