Take 15% off your entire order!

Offer applied at checkout

Satco 90-1683 Ribbed Canopy - Antique Brass Finish  1-1/16-in. Center Hole

Satco 90-1683 Ribbed Canopy - Antique Brass Finish 1-1/16-in. Center Hole

Item #: WBB515236

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.99

Save $0.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ribbed Canopy - Antique Brass Finish, 1-1/16-in. Center Hole

5-in. Diameter

Product Specifications

  • BRANDSatco
  • MANUFACTURER PART NUMBER90-1683
  • TYPERibbed Canopy
  • DIAMETER INCHES5
  • COLOR FINISHAntique Brass
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Satco 90-1682 Ribbed Canopy - Brass Finish 1-1/16-in. Center Hole

Item #: B515235

Not Yet Rated

Usually ships in 3 to 6 days

$1.98

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 90-1683 Ribbed Canopy - Antique Brass Finish  1-1/16-in. Center Hole

Satco 90-1683 Ribbed Canopy - Antique Brass Finish 1-1/16-in. Center Hole

Item #: WBB515236

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant