Satco 50-331 Sprayed Inside White Mushroom Glass 11-1/2-in. Diameter
|
Questions & Answers (0)
Product Description
Sprayed Inside White Mushroom Glass, 11-1/2-in. Diameter
9-7/8-in. Fitter, 4-9/16-in. Height
9-7/8-in. Fitter, 4-9/16-in. Height
PRICE
$26.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4.565 in |
| Diameter | 11.5 in |
Product Details
| Type | Mushroom |
| Color | White |
| Manufacturers Part Number | 50-331 |
| Fitter | 9.875 |
| Brand | Satco |