Take 15% off your entire order!

Offer applied at checkout

Satco 50-199 Sunburst Pattern Regular Bend Glass 13-in. Diameter

Satco 50-199 Sunburst Pattern Regular Bend Glass 13-in. Diameter

Item #: WBB515057

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $172.99

Save $8.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sunburst Pattern Regular Bend Glass 13-in. Diameter

1-7-8-in. Depth

Product Specifications

  • BRANDSatco
  • MANUFACTURER PART NUMBER50-199
  • TYPERegular
  • DIAMETER INCHES13
  • COLOR FINISHWhite
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Satco 50-203 Sunburst Pattern Semi Bend Glass 13-in. Diameter

Item #: B515254

Not Yet Rated

Usually ships in 3 to 6 days

$149.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 50-199 Sunburst Pattern Regular Bend Glass 13-in. Diameter

Satco 50-199 Sunburst Pattern Regular Bend Glass 13-in. Diameter

Item #: WBB515057

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant