Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extension Cords

Extension cords are flexible electrical cables designed to extend the reach of power sources to devices or appliances located at a distance. They're constructed with durable materials capable of handling different electrical loads, often with insulation and jacketing to protect against wear, moisture, or abrasion. Extension cords are commonly used in homes, offices, construction sites, workshops, and outdoor settings to facilitate powering tools, equipment, appliances, or electronic devices.
219 Results

Indoor/Outdoor Extension Cords - Single Outlet

Indoor/Outdoor Extension Cords - Single Outlet
Indoor/Outdoor Extension Cords with Single Outlets are designed for indoor and outdoor electrical needs. These extension cords are designed with double insulation and individually insulated conductors. The solid molded plugs and outer jacket are resistant to abrasion, deterioration from moisture and sunlight, and won't mar floors or walls. Available in various lengths, voltages, and wire gauges.
CompareImageCord LengthGaugeColorAmperageCord JacketPackage QuantityModel #Price
Global Industrial™ 50 Ft. Outdoor Extension Cord, 16/3 Ga, 13A, Orange
50 ft
16 ga
Orange
13 A
SJTW
1
Ships Same Day
WB500792
$33.95
Global Industrial™ 50 Ft. Outdoor Extension Cord, 14/3 Ga, 15A, Orange
50 ft
14 ga
Orange
15 A
SJTW
1
Ships Same Day
WB500790
$47.95
Global Industrial™ 100 Ft. Outdoor Extension Cord, 16/3 Ga, 10A, Orange
100 ft
16 ga
Orange
10 A
SJTW
1
Ships Same Day
WB500793
$51.95
Global Industrial™ 100 Ft. Outdoor Extension Cord, 14/3 Ga, 13A, Orange
100 ft
14 ga
Orange
13 A
SJTW
1
Ships Same Day
WB500791
$109.95
GoGreen Power, GG-13825BK, 25 Ft Extension Cord - Black
25 ft
14 ga
Black
15 A
SJTW
1
Ships Same Day
WBB1913362
as low as

$23.25

Save $1.70 (7%)
DuroMax Heavy Duty Single Tap Extension Power Cord, SJTW, 10 Gauge, 15A, 120V, 50'L, Yellow
50 ft
10 ga
Yellow
15 A
SJTW
1
Ships Same Day
WBB3179576
$119.95
DuroMax Heavy Duty Single Tap Extension Power Cord, SJTW, 12 Gauge, 15A, 120V, 100'L, Yellow
100 ft
12 ga
Yellow
15 A
SJTW
1
Ships Same Day
WBB3179583
$129.99
GoGreen Power 16/3 SJTW 25ft Heavy Duty Extension Cord, GG-13725GN - Green
25 ft
16 ga
Green
13 A
SJTW
1
WBB2333661as low as

$20.50

Save $1.75 (8%)
GoGreen Power, GG-13750BK, 50 Ft Extension Cord - Black
50 ft
16 ga
Black
13 A
SJTW
1
Ships Same Day
WBB1913358
as low as

$31.95

Save $2.00 (6%)
GoGreen Power 16/3 SJTW 25ft Heavy Duty Extension Cord, GG-13725WH - White
25 ft
16 ga
White
13 A
SJTW
1
Ships Same Day
WBB2333662
as low as

$19.00

Save $1.50 (7%)
Showing 1-10 of 39 results

Single Outlet Lighted End Extension Cords

Single Outlet Lighted End Extension Cords
Our Single Outlet Lighted End Extension Cords are specifically designed to visually indicate the power status when the circuit is active, enhancing safety and awareness. These extension cords feature lighted ends that provide high visibility, ensuring safer working conditions. Some models even include an indicator light to signify active power status. Available in various lengths and wire gauges.
Showing 1-10 of 22 results

Multi Outlet Lighted End Extension Cords

Multi Outlet Lighted End Extension Cords
Multi outlet extension cords with light up ends provide additional voltage power outlets for tools, devices, and more. These extension cords feature multiple outlets with illuminated ends to indicate that the power is on, providing valuable information to users. These multi outlet extension cords are available in a variety of lengths to best suit your needs.
Showing 1-10 of 13 results

Heavy Duty & Industrial Temporary Power Cords

Heavy Duty & Industrial Temporary Power Cords
Our Heavy Duty & Industrial Temporary Power Cords are built to withstand demanding industrial conditions. Cords have NEMA plug configurations usually found on power distribution boxes. The industrial-grade rubber cords are suitable for generators, welders, and other high-power equipment. Cords offer a variety of amp and voltage ratings.
Showing 1-10 of 22 results

Twist-To-Lock Generator Cords & Adapters

Twist-To-Lock Generator Cords & Adapters
Our versatile Twist-To-Lock Generator Cords and Adapters offer a convenient power access solution for a wide range of applications. Crafted with durable materials, these cords and adapters are designed to withstand heavy-duty use and provide portable power whenever needed. The twist-to-lock feature ensures a secure connection, preventing the plug from disengaging from the outlet.
Showing 1-10 of 27 results

RV Power Cords & Adapters

RV Power Cords & Adapters
Our durable, weatherproof RV power cords are ideal for providing power in nearly any weather condition, while our adapters enable connection to a range of different outlets. Our durable cords are available in a variety of lengths, and amps, while our RV power cord adapters feature both the male and female attachments to best suit your needs.
Showing 1-10 of 13 results

Hazardous Location/Explosion Proof Extension Cords

Hazardous Location/Explosion Proof Extension Cords
Hazardous Location/Explosion Proof Extension Cords are specialized electrical cords designed for dangerous environments where standard cords pose a safety risk. These cords adhere to rigorous safety standards and are made with sturdy materials to ensure safe power transmission in industrial facilities, chemical plants, and dangerous work environments.

Household & Coiled Extension Cords

Household & Coiled Extension Cords
Household & Coiled Extension Cords provide extra length between outlets and appliances. Designed to reduce clutter, these extension cords feature a slim profile. They are available in a range of cord lengths and colors providing flexibility for different setups. The household extension cords come with multiple outlets to accommodate different devices.
Showing 1-10 of 29 results

Power Supply Replacement Cords

Power Supply Replacement Cords
Our Power Supply Replacement Cords provide power accessibility for various equipment. The replacement cords offer versatility for different applications, including receptacle-only, right-angle plug, single switch, and 3-way switch options. These power cords are constructed with premium-grade PVC, and are available in a variety of gauges and voltage ratings.

Appliance Cords

Appliance Cords
Our versatile Appliance Cords are specifically designed to provide reliable power connections for a wide range of large appliances, including washers, dryers, air conditioners, ranges, refrigerators, and more. These heavy-duty cords are built to withstand the demands of heavy appliance usage. We offer a variety of cord lengths, ensuring flexibility in different installation scenarios.
Showing 1-10 of 20 results

Indoor/Outdoor Extension Cords - Multi Outlet

Indoor/Outdoor Extension Cords - Multi Outlet
Multi outlet extension cords are ideal in a variety of industrial and commercial environments including construction sites, repair jobs, landscapers, and more. Our indoor and outdoor multi outlet extension cords are double insulated with individually insulated conductors. These extension cords are available in a variety of lengths, colors, and wire gauge sizes, to best suit your needs.
Showing 1-10 of 15 results

Hospital/Medical Grade Power Cords

Hospital/Medical Grade Power Cords
Hospital grade power cords offer the highest level of safety and quality in healthcare facilities. Made of heavy-duty, durable materials, these cords allow for worry-free operation. Our medical grade power cords feature a locking system that provides a safe, continuous flow of power, while having a secure connection that will not accidentally disconnect.

Holiday Season Electrical Items

Holiday Season Electrical Items
Keep your holiday lights powered with our Holiday Season Electrical Items, providing extended reach and easy access to outlets. These holiday power cords connect to compatible outlets and other electrical equipment. Certain models come with a remote switch and digital timer functionality, allowing for precise scheduling. Available in a range of colors to blend with holiday decor.