GoGreen Power, GG-13825, 25 Ft Extension Cord - Orange/Green
Write a Review
|
Questions & Answers (0)
Product Description
The Power By GoGreen 25' 14/3 SJT W-A extension cord will resist moisture, abrasion and prolonged exposure to sunlight for durability. Cord comes with green lighted end plugs and is great for your car, garage, office and kitchen. ETL Listed
PRICE
$31.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/4 in |
| Width | 4-1/2 in |
| Height | 1-1/2 in |
| Weight | 2-7/8 lbs |
| Cord Length | 25 ft |
| Gauge | 14 ga |
Product Details
| Cord Jacket | SJTW |
| Color | Orange |
| Amperage | 15 A |
| Voltage Rating | 125 V |
| Wattage | 1875 W |
| Description | 14/3 SJTW-A 25' Extension Cord - Lighted Ends |
| Package Quantity | 1 |
| Manufacturers Part Number | GG-13825 |
| Number of Outlets | 1 |
| Conductors | 3 |
| Number of Receptacles | 1 |
| Brand | GoGreen Power |
Warranty
| Warranty | 1 yr |