discount codeFree shipping over 300

Applied at checkout

Wiremold J60B2B20X-TL Rackmount, 125V, 20A, Black, 6- 5-20R, 15' w/ L5-20P

Wiremold J60B2B20X-TL Rackmount, 125V, 20A, Black, 6- 5-20R, 15' w/ L5-20P

Item #: WBB872481

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $81.95

Save $2.46 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Wiremold J60B2B20 Rackmount, 125V, 20A, 20"L, 6 Outlets

Usually ships in 5 to 8 days

Not Yet Rated

$75.95

Customers Also Viewed

Wiremold J60B2B20X-TL Rackmount, 125V, 20A, Black, 6- 5-20R, 15' w/ L5-20P

Features

  • Surge protection
  • EMI/RFI noise reduction
  • Space saving low profile
  • Protection indication
  • Resettable circuit breaker
  • Product warranty

Product Specifications

  • AMPS20
  • BRANDWiremold
  • CONSTRUCTIONAluminum
  • MANUFACTURER PART NUMBERJ60B2B20X-TL
  • RECEPTACLES6
  • PACKAGE QUANTITY1
  • TYPEPower Supply
  • VOLTAGE RATING120
  • PLUG CONFIGURATIONL5-20P
  • STRIP LENGTH INCHES19
  • APPLICATIONCommercial, Office
  • USB PORTNo
  • APPROVALS OR CERTIFICATIONSUL, cUL
  • RECEPTACLE STYLE5-20R
  • MEDICAL GRADENo
  • COLORBlack
  • SERIESCabinetmate Series
  • CORD LENGTH FEET15
  • POWER INDICATORNo
  • AUTOMATIC SHUT OFFNo
  • # OF OUTLET ROWS1
  • SURGE PROTECTORNo
  • TIMERNo
  • DIMENSIONS19" X 1-3/4" X 2-3/4"
  • FREQUENCY RATING60Hz
  • DATA LINE PROTECTIONNo
  • JOULES / DISCHARGE CURRENT3kA
  • OVERLOAD PROTECTION20A Circuit Breaker
  • COLOR FINISHBlack
  • MOUNTING TYPESnap/Slide
  • EMI/RFI NOISE FILTERNo
  • SURGE PROTECTION FAILURE ALARMNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold J60B2B20X-TL Rackmount, 125V, 20A, Black, 6- 5-20R, 15' w/ L5-20P

Wiremold J60B2B20X-TL Rackmount, 125V, 20A, Black, 6- 5-20R, 15' w/ L5-20P

Item #: WBB872481

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top