Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Rip-Tie, 1" x 2" CableCatch, C-02-005-RD, Red, 5 Pack

Rip-Tie, 1" x 2" CableCatch, C-02-005-RD, Red, 5 Pack

Item #: WBB1108458

Not Yet Rated

Minimum Quantity: 3

Price: $14.00

Save $0.70 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Rip-Tie, 1" x 2" CableCatch, C-02-005-RD, Red, 5 Pack

CableCatch offers an easy and reliable way to organize high performance data cable without using nylon ties. This product is also re-useable and environmentally friendly, allowing for the added cost savings benefit.

Features
  • Anchors cords, cables and wires neatly along surfaces and out of the way.
  • Acrylic pressure sensitive adhesive securely attaches to equipment racks, desks, or walls.
  • Peel-away backing makes the CableCatch easy to use to install.
  • One quick pull of the tab releases the bundle for easy rearranging and quick equipment set-ups.
  • Re-usable and environmentally friendly, no more throwing away nylon cable ties.
  • 10,000 release cycles.


  • Product Specifications

    • LENGTH INCHES2"
    • WIDTH INCHES1"
    • DESCRIPTIONCableCatch
    • COLORRed
    • PACKAGE QUANTITY5 Pack
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Rip-Tie, 5/8" x 2.5" Unitag Labels, U-25-050-Y, Yellow, 50 Pack

    Item #: B1108181

    Not Yet Rated

    Usually ships in 1 to 4 days

    $16.25

    Close

    3 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Rip-Tie, 1" x 2" CableCatch, C-02-005-RD, Red, 5 Pack

    Rip-Tie, 1" x 2" CableCatch, C-02-005-RD, Red, 5 Pack

    Item #: WBB1108458

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant