Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Rip-Tie, 1" x 75' WrapStrap, W-75-HRL-GN, Green, 1 Roll

Rip-Tie, 1" x 75' WrapStrap, W-75-HRL-GN, Green, 1 Roll

Item #: WBB1108605

Not Yet Rated

Minimum Quantity: 2

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Rip-Tie, 1" x 75' WrapStrap, W-75-HRL-GN, Green, 1 Roll

Rip-Tie WrapStrap is a single strip of double-sided hook and loop fastener that quickly and easily wraps around almost anything. Straps can easily be cut to lengths as desired.

Features
  • Good for at least 200 re-fastenings.
  • Laminated hook and loop technology is patented worldwide.
  • 10 Colors are available.
  • Hook is 100% Polyethylene
  • Loop is 100% Nylon


  • Product Specifications

    • LENGTH INCHES75'
    • WIDTH INCHES1"
    • DESCRIPTIONWrapStrap
    • COLORGreen
    • PACKAGE QUANTITY1 Roll
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Rip-Tie, 3/4" x 75' WrapStrap, W-75-MRL-BK, Black, 1 Roll

    Item #: B1108520

    Not Yet Rated

    Usually ships in 1 to 4 days

    $28.95

    Close

    2 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Rip-Tie, 1" x 75' WrapStrap, W-75-HRL-GN, Green, 1 Roll

    Rip-Tie, 1" x 75' WrapStrap, W-75-HRL-GN, Green, 1 Roll

    Item #: WBB1108605

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant