Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Rip-Tie, 1" x 9" CableWrap, H-09-100-BK, Black, 100 Pack

Rip-Tie, 1" x 9" CableWrap, H-09-100-BK, Black, 100 Pack

Item #: WBB1107969

Not Yet Rated

Price: $238.95

Save $11.95 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Rip-Tie, 1" x 9" CableWrap, H-09-100-BK, Black, 100 Pack

Cablewrap installs in seconds to quickly and easily keep cables organized and secure.

Features
  • Patented, one end permanently attaches to the cable and the other end has a pull tab to release the Rip-Tie with one hand.
  • Suitable wherever it is important to secure cables, while eliminating cable safety hazards.
  • Reusable and permanently attached, you can stop throwing cut plastic ties away.


  • Product Specifications

    • LENGTH INCHES9"
    • WIDTH INCHES1"
    • DESCRIPTIONCableWrap
    • COLORBlack
    • PACKAGE QUANTITY100 Pack
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Rip-Tie, 1" x 22" CinchStrap-EG, N-22-G50-BK, Black, 50 Pack

    Item #: B1108858

    Not Yet Rated

    Usually ships in 1 to 4 days

    $197.95

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Rip-Tie, 1" x 9" CableWrap, H-09-100-BK, Black, 100 Pack

    Rip-Tie, 1" x 9" CableWrap, H-09-100-BK, Black, 100 Pack

    Item #: WBB1107969

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant