Disposable Face Mask With Ear Loops - as low as $24.95 / box of 50Supplies Limited, ORDER NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Del City 9744 Heavy-duty Cable Ties- Natural- 36", 50 Pieces

Del City 9744 Heavy-duty Cable Ties- Natural- 36", 50 Pieces

Item #: WBB264611

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.75

Save $0.69 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Del City 9744 Heavy-duty Cable Ties- Natural- 36", 50 Pieces

  • Provide up to 50% more tensile strength and 15% larger bundle diameters than competitive product.
  • Positive-locking teeth- closely and evenly spaced on both sides of the head provide increased strength.
  • Raised ridges on the cable ties bent tips are designed to provide a secure grip while requiring minimal effort to close.
  • The patented- one-piece- injection-molded construction eliminates failure due to parts working loose or breaking off.
  • Recognized under UL file # E125869 and meet UL94V-2 Flammability Classification.

Product Specifications

  • TENSILE STRENGTH175
  • TYPEHeavy Duty
  • MAX BUNDLE DIAMETER IN.11
  • LENGTH INCHES36
  • WIDTH INCHES.35
  • BRANDDel City
  • MANUFACTURERS PART NUMBER9744
  • COLORNatural
  • PACKAGE QUANTITY50
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Del City 9744 Heavy-duty Cable Ties- Natural- 36", 50 Pieces

Del City 9744 Heavy-duty Cable Ties- Natural- 36", 50 Pieces

Item #: WBB264611

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant