YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Hvy-dty Cable Ties- Mtg Tab- Natural- 22", 100 Pieces

Hvy-dty Cable Ties- Mtg Tab- Natural- 22", 100 Pieces

Item #: WBB264617

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $45.95

Save $2.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hvy-dty Cable Ties- Mtg Tab- Natural- 22"

  • Mounting tab cable ties have a molded-in screw hole for securing bundles of wire on virtually any surface that has or can accept a drilled hole.
  • Up to a 1/4-in screw size can be used- or a comparable rivet size.
  • All mounting tab cable ties are made of durable 6/6 nylon.
  • For use at temperatures not exceeding 85
  • Recognized under UL file #E125869(N). Meets UL94V-2 Flammability Classification.

Product Specifications

  • TENSILE STRENGTH120
  • TYPEMounting Tab
  • LENGTH INCHES22
  • BRANDDel City
  • MANUFACTURERS PART NUMBER9766
  • COLORNatural
  • PACKAGE QUANTITY100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Hvy-dty Cable Ties- Mtg Tab- Natural- 29", 100 Pieces

Item #: B264618

Not Yet Rated

Usually ships in 1 to 4 days

$54.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hvy-dty Cable Ties- Mtg Tab- Natural- 22", 100 Pieces

Hvy-dty Cable Ties- Mtg Tab- Natural- 22", 100 Pieces

Item #: WBB264617

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant