Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Del City 841 Expandable Sleeving- 1/8"
See all 25 items in product family

Del City 841 Expandable Sleeving- 1/8"

Item #: WBB260666

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 42.95
Product Information
Customer Review
Product Q&A
Expandable Sleeving- 1/8"
  • This polyethylene terephthale is an ideal cover for outboard motor cables- marine hoses- trailer chains and harness assemblies
  • UL file no. E107055; CSA file no. LR 66-145-1
  • Use expandable tubing hot knife to cut expandable sleeving

Product Specifications

    • MANUFACTURERS PART NUMBER841
    • COLORBlack
    • LOOM LENGTH FT200
    • INSIDE DIAMETER INCHES1/8
    • BRANDDel City

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed