Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Del City 1813 Flame Retardant Loom- bulk- 1/4"
See all 23 items in product family

Del City 1813 Flame Retardant Loom- bulk- 1/4"

Item #: WBB260591

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,193.00
Product Information
Customer Review
Product Q&A
Flame Retardant Loom- bulk- 1/4"
  • This flame retardant slit loom is manufactured to meet the stringent requirements of the marine and emergency vehicle industries where extra protection is necessary.
  • It meets UL 94-V2 rating for flame retardancy- with a temperature range of -40
  • The high rise ridge of this loom offers greater flexibility without twisting- tangling or slit separation.
  • It is distinctly identified by a blue stripe running its entire length.

Product Specifications

    • MANUFACTURERS PART NUMBER1813
    • COLORBlack
    • LOOM LENGTH FT25000
    • INSIDE DIAMETER INCHES1/4
    • BRANDDel City

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed