Wall Switches
Made In The USA
Grade
For Use With
Wiringsyle
Brand
Application
Certifications
Length
Voltage
Width
Height
Color
Price
Related Products
Levitons OSSMT multi-technology Decora style wall switch occupancy sensor is used to provide automatic lighting control for energy savings and convenience in a variety of commercial applications, including:, retrofit- private and executive offices- conference rooms- storage areas- restrooms- classrooms- lounges- training areas. The OSSMT provides for automatic switching of incandescent lamps, low-voltage lighting with electronic and magnetic transformers, and electronic and magnetic fluorescent Time delay and sensitivity settings are continually adjusted to occupant patterns of use in ...
Wall Plate Screws are used to fasten outlet covers and electrical wall plates. They also come readily available with tamper proof drives. The most common wall plate screw lengths fall within the 5/16-inch through 1-inch range. Features: Chip Resistant Applications: Wall Plates It is made up of Carbon Steel
Bircher Reglomat CESM-21CB-2430 Safety Switch Mat 24" x 30" Black Durable and reliable pressure- sensitive safety switch mats, ramp trim kits (sold separately) and safety controllers (sold separately) from Bircher Reglomat. For protection of people around machinery, robots and other hazardous areas. When a person, forklift, or other vehicle activates the mat, it sends a signal to the controller to stop the machine. May also be used as a signal mat for activation of a device or counter through presence detection. Features: Molded, totally sealed design is water resistant NEMA 4 (IP67) ...
Vertical Cable Keystone Wall Plate Quad (4) Port Designed to work with most Keystone Jacks and inserts. Fits 300,301, & 302 Inserts High-Impact ABS construction UL 94 V-0 Fire Retardant 2 3/4 (w) X 4 1/2(H), (Flush) Smooth finish Matching Color Screws RoHS Compliant
All-digital dual technology sensor - ultrasonic and passive infrared (PIR), single relay, IntelliDAPT® self-adaptive technology-no manual adjustment required, 1000 square foot coverage area, High-impact injection molded white plastic casing, Mounts to single-gang NEMA-style switch box, decorator wall plate sold separately, Line voltage 120/277VAC; 50/60 Hz, Operating temperature: 32° to 104°F (0° to 40°C)