Take 15% off your entire order!

Offer applied at checkout

Legrand® LC6400 RFLC Event Controller In-Wall Dimmer Kit

Legrand® LC6400 RFLC Event Controller In-Wall Dimmer Kit

Item #: WBB1639352

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $305.95

Save $15.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Legrand® LC6400 RFLC Event Controller In-Wall Dimmer Kit

The Event Controller provides full time-of-day automation for all RF Lighting Control devices. Connect the controller to any wireless network to enable timed events - such as activation/deactivation of exterior lights at sunset and sunrise - and mobile lighting control from smart phones, tablets and PCs. Simple setup options make the Event Controller ideal for both retrofit and new home construction. This kit includes the RFLC Event Controller and a pair of In-Wall Forward-Phase Dimmers (DRD4). These dimmers operate most dimmable lighting types including incandescent, dimmable florescent, dimmable LED, dimmable cathode, and neon, and install using existing electrical wiring.

Product Specifications

  • BRANDLegrand®
  • COLOR FINISHWhite
  • CONSTRUCTIONHigh Impact Plastic
  • MANUFACTURERS PART NUMBERLC6400
  • TYPEWhole-House Lighting and Event Controller
  • OPERATING TEMPERATURE RANGE32°F to 104°F(0°C to 40°C)
  • HUMIDITY0-80 Percent relative humidity, noncondensing
  • FREQUENCY904.836 / 910.827 / 918.845 / 922.478 / 924.848 (MHz)
  • MOUNTINGRubber feet for shelf-top mounting
  • WATTS25-600
  • APPROVALSFCC Standard
  • DESCRIPTIONRFLC Event Controller In-Wall Dimmer Kit
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Legrand® LC6001 RFLC Event Controller

Item #: B1639349

Not Yet Rated

Usually ships in 5 to 8 days

$220.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Legrand® LC6400 RFLC Event Controller In-Wall Dimmer Kit

Legrand® LC6400 RFLC Event Controller In-Wall Dimmer Kit

Item #: WBB1639352

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant