Take 15% off your entire order!

Offer applied at checkout

Legrand® MR232-G RS232 to RF Interface

Legrand® MR232-G RS232 to RF Interface

Item #: WBB1639354

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$99.00 up to 19% OFF

Price: $79.95

Save $4.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Legrand® MR232-G RS232 to RF Interface

Incorporate RS232-compliant home theater systems, computers and other devices by using this interface.

Product Specifications

  • BRANDLegrand®
  • COLOR FINISHBlack
  • DEPTH INCHES1
  • MANUFACTURERS PART NUMBERMR232-G
  • WIDTH INCHES3.75
  • OPERATING TEMPERATURE RANGE32°F to 104°F(0°C to 40°C)
  • CONNECTION TYPEDB9
  • HUMIDITY0-95 Percent RH, non-condensing
  • VOLTS DC9
  • MA50mA
  • CSA LISTING INFOCAN/CSA-C22.2 No. 14- 2005
  • FREQUENCY900MHz, Patented Top Dog™ Frequency-agile RF Wireless
  • MOUNTINGScrew slot for wall mounting, rubber feet for shelf-top mounting
  • APPROVALSCSA Standard, UL Standard
  • DESCRIPTIONRS232 to RF Interface
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Legrand® MRR2-G Repeater & Away Emulator

Item #: B1639358

Not Yet Rated

Usually ships in 5 to 8 days

$79.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Legrand® MR232-G RS232 to RF Interface

Legrand® MR232-G RS232 to RF Interface

Item #: WBB1639354

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant