Take 15% off your entire order!

Offer applied at checkout

Lutron Diva® Preset Dimmer With Locator Light, Single Pole, 120V, 300W, White

Lutron Diva® Preset Dimmer With Locator Light, Single Pole, 120V, 300W, White

Item #: WBB761130

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $66.95

Save $3.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Diva® Preset Dimmer With Locator Light, Single Pole, 120V, 1000W, Ivory

A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.

Product Specifications

  • BRANDLutron®
  • COLOR FINISHWhite
  • MANUFACTURERS PART NUMBERDVELV-300P-WH
  • VOLTAGE120
  • WATTS300
  • BULB TYPEIncandescent/Halogen
  • WEIGHT LBS.0.28
  • DIMMABLEY
  • SERIESDiva®
  • FINISHGloss
  • DESCRIPTIONPreset Dimmer, 1 Pole W/Locator Light
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Legrand® MRP6-W Plug-In Lamp Module

Item #: B1639361

Not Yet Rated

Usually ships in 5 to 8 days

$51.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lutron Diva® Preset Dimmer With Locator Light, Single Pole, 120V, 300W, White

Lutron Diva® Preset Dimmer With Locator Light, Single Pole, 120V, 300W, White

Item #: WBB761130

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant