Buyers Hydraulic Spreader Valve, HV1030SAE, Valve Only, SAE Thds, 10/30 GPM, 155 LPM, 2000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 7 lbs |
Product Details
| Description | Valve Only, SAE Thds |
| L/Min | 155 |
| Manufacturers Part Number | HV1030SAE |
| PSI | 2000 psi |
| Gallons per Minute | 10/30 gal/min |
| Bar | 140 |
| Brand | Buyers Products |