Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB922686

MPN #: HVE44

Buyers Electrically Operated Sectional Valves, HVE44, 4 Way, 4 Way

Product Description
  • All valves are: 12 VOLT, 2.4 Amps
  • Rated to 11 GPM (NON PROPORTIONAL)
  • All ports are #8 SAE Straight thread
  • Valve rated to 4300 PSI with higher pressure main relief (non standard)
  • Main relief 1300-3000 PSI; Set at 2150 PSI
  • Port relief angle 1900-4300 PSI;Set at 2150 PSI
  • Port relief dump 400-1900 PSI;Set at 600 PSI
  • All valves have cylinder spools unless specified as motor.


  • PRICE
    $959.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight16.6 lbs
    Port SizeAll #8 SAE Straight Thread in

    Product Details

    Description4 Way, 4 Way
    Manufacturers Part NumberHVE44
    Rating12V, 2.4 Amps
    Gallons per Minute11 (Non Proportional) gal/min
    BrandBuyers Products