Buyers Hydraulic Spreader Valve, HVC020, Valve & Console, 20 GPM, 76 LPM, 2000 PSI, 140 BAR
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$325.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 19.2 lbs |
Product Details
| Description | Valve & Console |
| L/Min | 76 |
| Manufacturers Part Number | HVC020 |
| PSI | 2000 psi |
| Gallons per Minute | 20 gal/min |
| Bar | 140 |
| Brand | Buyers Products |