Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lasko

Model # :WBB3122139

MPN #: W09550

Lasko Electrically Reversible Twin Window Fan W/ Remote, 3 Speed, Gray

Product Description
This fully-equipped twin window fan from Lasko features 9" electrically reversible fans with independently controlled motors. Operate fans with 2 on intake, 2 on exhaust, or one on each setting. Fits most windows. Digital display, thermostat, timer and remote control.

Features:
  • Fits windows from 24" to 32" with expander panels for a custom fit
  • Easy-to-read digital display with adjustable brightness
  • Independent motor control for air intake, exhaust or exchange
  • 3 quiet speeds
  • The Blue Plug™ Patented safety fuse technology
  • Fully assembled
  • E.T.L. listed


PRICE
$86.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-11/16 in
Width4-1/4 in
Height10-1/4 in
Weight8 lbs
Fan Diameter9 in

Product Details

TypeTwin Window Fan
CFM272 CFM
Remote ControlYes
ColorGray
Number of Speeds3
Fan TypeTwin Window Fan
Mounting LocationWindow
ControlElectronic Controls
CFM High272 CFM
Oscillating/Non OscillatingNon Oscillating
Package Quantity1
Manufacturers Part NumberW09550
Indoor/OutdoorIndoor
BrandLasko

Compliance & Certifications

CertificationsE.T.L. listed