Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WB237143CH

MPN #: F85876A9

Valley Craft® HD Storage Cabinet with Electronic Lock, 14 Gauge, 36"W x 24"D x 84"H, Charcoal

Product Description
Security Cabinet with Electronic Lock
This strong 14 gauge steel cabinet is equipped with an electronic keypad lock that includes one combination. The 3 point locking mechanism with a 1/2" deadbolt is locked and unlocked by typing in a code or with the master key. Includes a programming bypass in case codes are forgotten. Three 800 lb. capacity shelves adjust at 2" increments. Programming instructions included. Durable enamel finish.

PRICE
$1,689.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1689.00
Buy 6 units - 10 units
1609.00Save $80.00 (5%)
Buy 11+ units
1559.00Save $130.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height84 in
Weight310 lbs
Gauge14 ga

Product Details

Lock Type4-Point Locking System with 1/2” Solid Steel Deadbolt, Digital Keypad
TypeStorage Cabinet
Shelf Capacity1000 lbs
Number of Adjustable Shelves3
ColorGray
Door TypeFlush
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Shelves3
MaterialSteel
Construction TypeFully Welded
Number of Compartments4
Manufacturers Part NumberF85876A9
Number of Fixed Shelves1
Base TypeFrame
BrandValley Craft

Warranty

Warranty1 yr