Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air-Care

Model # :WBB3145075

MPN #: EF2024

Air-Care Permanent Washable Electrostatic Air Filter Flexible, 20 x 24 x 1", MERV 8

Product Description
You will never need to buy another air filter when you purchase an Air-Care™ MERV 8-permanent and washable flexible air filter. The flexible nature of the frame, allows for an easy fit in any system that requires a non standard air filter size. Air-Care™ electrostatic, permanent, washable air filters are 10 times more efficient than the standard disposable filter. By switching to a permanent electrostatic filter, the air inside your home will be cleaner and fresher. Air-Care™ electrostatic, permanent, washable air filters are electrostatically charged to trap the dust and allergens in your home. Wash the filter every 1-3 months and put it back in place, it is as easy as that. The sturdy frame will stand the test of time, why not make the switch to a permanent air filter? Electrostatic air filters clean the air by using static electricity, a safe, naturally occurring phenomenon. An electrostatic charge is generated by air flowing through a maze of static prone fibers. Airborne particles are attracted and held by the static charge until released by washing. Air-Care™ electrostatic air filters contain an EPA registered anti-microbial material to inhibit mold and bacteria growth on the air filter surface. The air you breathe contains many irritants such as pollen, dust, bacteria, mold spores, pet dander and smoke. Most of these particles are smaller than one micron. Air-Care™ electrostatic air filters are an effective and efficient way to reduce the number of these particles in your air. Nominal Depth of the filter is in the range of 1/8"-1".

PRICE
$60.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20
Height24
Weight3 lbs
Nominal Depth1 in
Nominal Height24 in
Nominal Width20 in

Product Details

Manufacturers Part NumberEF2024
MERV8
Media TypePolypropylene, Polyester, Expanded Metal
BrandAir-Care