Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Elegant Reflections™ Oblong Tray - 17-7/8" x 13-7/8"

Vollrath® Elegant Reflections™ Oblong Tray - 17-7/8" x 13-7/8"

Item #: WBB210475

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $62.95

Save $3.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Add serving convenience and a touch of class to your serving with these Elegant Reflections™ trays. Mirror-finished heavy-duty 18-8 stainless steel. Scalloped gadroon edge. Center embossing enhances style and minimizes noticeable wear. Food-safe surface is easy to clean and maintain. Dishwasher safe. Rectangular shape. 17-7/8"L x 13-7/8"W overall.

Product Details

  • Type Elegant Reflection Serving Tray
  • Brand Vollrath
  • Package Quantity 1
  • Material Stainless Steel
  • Style Embossed/Gadroon Border
  • Manufacturers Part Number 82120
  • Shape Oblong

Weights & Dimensions

  • Width 13-7/8 in
  • Length 17-7/8 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Elegant Reflections™ Oblong Tray - 17-7/8" x 13-7/8"

Vollrath® Elegant Reflections™ Oblong Tray - 17-7/8" x 13-7/8"

Item #: WBB210475

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant